Zoro Homepage

Spiral Flute Screw Extractor

  • Mfr # 73307

  • Zoro # G4075919


product price: $12.79
/ea

Key Features

For Removing Studs, Bolts, Screws
Yes
Impact Rated
No
Overall Length
4-1/8 in
Drill Size (In.)
17/32 in
Compatible Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73307
Zoro #
G4075919
UPC #
081838733070
Country of Origin
China

Dimensions

Overall Length
4-1/8 in
Drill Size (In.)
17/32 in
Compatible Pipe Size
1/2 in
Extractor Size
#7
Compatible Bolt Size
7/8 in to 1 1/8 in
Removes Bolt of Screw Size
7/8 in - 1-1/8 in

Details

Item
Screw Extractor
For Removing Studs, Bolts, Screws
Yes
Impact Rated
No

Description

Century's Spiral Flute Screw Extractors are used when a screw or bolt has broken off while still in the fastening hole. Spiral design grips material for superior extractions. Heat treated tempered bodies.


  • Screw extractors are used when a screw or bolt has broken off while still in the fastening hole.
  • Spiral design grips material for superior extractions.
  • Heat treated tempered bodies.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.