Zoro Homepage

Spiral Flute Screw Extractor

  • Mfr # 73308

  • Zoro # G4075900


product price: $20.55
/ea

Key Features

For Removing Studs, Bolts, Screws
Yes
For Removing Pipe
3/4 in
Size
#8
Impact Rated
No
Overall Length
4-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73308
Zoro #
G4075900
UPC #
081838733087
Country of Origin
Japan

Dimensions

Size
#8
Overall Length
4-5/16 in
Drill Size (In.)
13/16 in
Removes Bolt of Screw Size
1-1/8 in - 1-3/8 in

Details

Item
Spiral Flute Screw Extractor,No 8
For Removing Studs, Bolts, Screws
Yes
For Removing Pipe
3/4 in
Impact Rated
No

Description

Century's Spiral Flute Screw Extractors are used when a screw or bolt has broken off while still in the fastening hole. Spiral design grips material for superior extractions. Heat treated tempered bodies.


  • Screw extractors are used when a screw or bolt has broken off while still in the fastening hole.
  • Spiral design grips material for superior extractions.
  • Heat treated tempered bodies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.