Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Drill & Tool Spline Bull Point Chisel, 18 in. 87927

Spline Bull Point Chisel, 18 in. (Discontinued)

  • Mfr # 87927
  • Zoro # G4086866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87927
Zoro #
G4086866
UPC #
081838879273
Country of Origin
Germany

Details

Item
Spline Bull Point Chisel,18 in.
Impact Rated
No
Cutting Direction
Right Hand
Primary Material Application
Concrete
Chisel Type
Bull Point Chisel
Chisel Collar Shape
Point
Material - Machining
Carbon Steel
For Tool Type
Rotary Drill
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)

Description

Spline Bull Point Chisel,18 in., Chisel Type Bull Point Chisel, Shank Type - Machining Straight, Overall Length 18 in, Chisel Collar Shape Point, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.