This item is Discontinued.
This item is Discontinued.
Spline Flat Chisel, 1x18 in. (Discontinued)
Mfr #
87916
Zoro #
G4086936
UPC # 081838879167
Country of Origin Germany
Category Rotary Hammer Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
87916
Zoro #
G4086936
UPC #
081838879167
Country of Origin
Germany
Dimensions
Head Width
1 in
Details
Item
Spline Flat Chisel,1x18 in.
Impact Rated
No
Material - Machining
Carbon Steel
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Masonry
Chisel Type
Flat Chisel
Chisel Collar Shape
Flat
Cutting Direction
Right Hand
For Tool Type
Rotary Drill
Measurement System
Fractional Inch
Description
Spline Flat Chisel,1x18 in., Chisel Type Flat Chisel, Shank Type - Machining Straight, Measurement System Fractional Inch, Head Width 1 in, Overall Length 18 in, Chisel Collar Shape Flat, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.