This item is Discontinued.

Century Drill & Tool Spline Hammer Core Bit 4" x 11-3/8"L 84810

This item is Discontinued.

Century Drill & Tool

Spline Hammer Core Bit 4" x 11-3/8"L (Discontinued)

Mfr # 84810
Zoro # G4091879
UPC # 081838848101
Country of Origin Germany
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84810
Zoro #
G4091879
UPC #
081838848101
Country of Origin
Germany

Dimensions

Overall Length
11-3/8"
Bit Dia.
4"

Details

Item
Spline Hammer Core Bit
Shank Shape
Spline
Number of pieces
1
Number of Pieces
1

Description

Spline Hammer Core Bit,4x11-3/8 in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.