Zoro Homepage

Square Flute Screw Extractor

  • Mfr # 73202

  • Zoro # G4075989


product price: $4.99
/ea
Sold in multiples of 4 for $19.96

Key Features

For Removing Studs, Bolts, Screws
Yes
Size
#2
Impact Rated
No
Overall Length
2-11/16 in
Drill Size (In.)
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73202
Zoro #
G4075989
UPC #
081838732028
Country of Origin
Japan

Dimensions

Size
#2
Overall Length
2-11/16 in
Drill Size (In.)
3/16 in
Removes Bolt of Screw Size
3/8 in

Details

Item
Square Flute Screw Extractor,No 2
For Removing Studs, Bolts, Screws
Yes
Impact Rated
No

Description

Century's Square Flute Screw Extractors are used when a screw or bolt has broken off while still in the fastening hole. Ideal for thin wall extractions. Will not spread the wall as it extracts.


  • Screw extractors are used when a screw or bolt has broken off while still in the fastening hole.
  • Ideal for thin wall extractions.
  • Will not spread the wall as it extracts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.