Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Flute Screw Extractor

  • Mfr # 73203

  • Zoro # G4075970


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

For Removing Studs, Bolts, Screws
Yes
For Removing Pipe
1/8 in
Size
#3
Impact Rated
No
Overall Length
2-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73203
Zoro #
G4075970
UPC #
081838732035
Country of Origin
Japan

Dimensions

Size
#3
Overall Length
2-7/8 in
Drill Size (In.)
15/64 in
Removes Bolt of Screw Size
7/16 in

Details

Item
Square Flute Screw Extractor,No 3
For Removing Studs, Bolts, Screws
Yes
For Removing Pipe
1/8 in
Impact Rated
No

Description

Century's Square Flute Screw Extractors are used when a screw or bolt has broken off while still in the fastening hole. Ideal for thin wall extractions. Will not spread the wall as it extracts.


  • Screw extractors are used when a screw or bolt has broken off while still in the fastening hole.
  • Ideal for thin wall extractions.
  • Will not spread the wall as it extracts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.