
Star-Drive Screwdriver
Mfr # 72135
Zoro # G4075587
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Tip Size
T-27
Tip Style
Star
Overall Length
4"
Finish
Black Oxide Tip; Chrome Plated
Handle Material
Ergonomic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72135
Zoro #
G4075587
UPC #
081838721350
Country of Origin
China
Dimensions
Tip Size
T-27
Overall Length
4"
Details
Item
Star Screwdriver,T27 x 4 in.
Tip Style
Star
Finish
Black Oxide Tip; Chrome Plated
Handle Material
Ergonomic
SAE or Metric
SAE
Handle Type
Cushion Grip
Shank Material
Vanadium Steel
Features
Precision Ground, Black Oxide Tips Fit Screw Heads Tightly For Decreased Slippage; Ergonomic Cushion Handles Provide Comfort And Improved Grip
Number of Pieces
1
Description
Century's Screwdrivers are made of chrome vanadium steel for strength and durability. Hardened, magnetic tip. Ergonomic triangular shaped non slip handles for better turning power.
- Chrome vanadium steel for strength and durability.
- Hardened, magnetic tip.
- Ergonomic triangular shaped non-slip handles for better turning power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.