
Star-Drive Screwdriver
Mfr # 72136
Zoro # G4075578
product price: $3.89
/eaSold in multiples of 3 for $11.67
Key Features
Tip Size
T-30
Tip Style
Star
Overall Length
4"
Finish
Black Oxide Tip; Chrome Plated
Handle Material
Ergonomic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72136
Zoro #
G4075578
UPC #
081838721367
Country of Origin
China
Dimensions
Tip Size
T-30
Overall Length
4"
Details
Item
Star Screwdriver,T30 x 4 in.
Tip Style
Star
Finish
Black Oxide Tip; Chrome Plated
Handle Material
Ergonomic
Features
Precision Ground, Black Oxide Tips Fit Screw Heads Tightly For Decreased Slippage; Ergonomic Cushion Handles Provide Comfort And Improved Grip
Number of Pieces
1
Shank Material
Vanadium Steel
SAE or Metric
SAE
Handle Type
Cushion Grip
Description
Century's Screwdrivers are made of chrome vanadium steel for strength and durability. Hardened, magnetic tip. Ergonomic triangular shaped non slip handles for better turning power.
- Chrome vanadium steel for strength and durability.
- Hardened, magnetic tip.
- Ergonomic triangular shaped non-slip handles for better turning power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.