Star Power Screwdriving Bit, T8, 2in. (Discontinued)
- Mfr # 69208
- Zoro # G4084398
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69208
Zoro #
G4084398
UPC #
081838692087
Country of Origin
Taiwan, Province of China
Dimensions
Point Size
T8
Overall Length
2"
Shank Size
1/4"
Details
Bit Style
Star
Fastening Tool Item
Socket Bit
Shank Style
Hex
SAE or Metric
SAE
Item
Star Power Screwdriving Bit,T8,2in.
Impact Rated
No
Description
Star Power Screwdriving Bit,T8,2in., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.