Zoro Homepage

Stubby Drill Bits

  • Mfr # 17912

  • Zoro # G0208574


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Size
3/16 in
Overall Length
1-15/16 in
Decimal Equivalent
0.1875
Cutting Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17912
Zoro #
G0208574
UPC #
81838179120
Country of Origin
China

Dimensions

Size
3/16 in
Overall Length
1-15/16 in
Cutting Length
1 in

Details

Decimal Equivalent
0.1875

Description

Century's stubby drill bits drill holes in hard to reach areas and confined spaces. Special heat treatment results in cutting edges that remain sharp longer when drilling tough materials. Precision ground from M2 high speed steel and 135° quick-cut points. 1/4" quick change shank fits standard and quick change chucks.


  • Drill holes in hard to reach areas and confined spaces.
  • Special heat treatment results in cutting edges that remain sharp longer when drilling though materials.
  • Precision ground from M2 high speed steel and 135° quick-cut points.
  • 1/4" quick-change shank fits standard and quick-change chucks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.