Tap & Die Set
- Mfr # 98957
- Zoro # G123924587
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Number Of Taps
24
Tap Finish
Bright (Uncoated)
Die Finish
Bright (Uncoated)
Die Type
Solid
Tap Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98957
- Zoro #
- G123924587
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Sizes Included
- 1/8"-28, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M14x1.25, M14x2, M16x1.5, M16x2, M18x1.5, M18x2.5, M3x0.5, M3.5x0.6, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25
Details
- Item
- Tap and Die Set
- Number Of Taps
- 24
- Tap Finish
- Bright (Uncoated)
- Die Finish
- Bright (Uncoated)
- Die Type
- Solid
- Tap Material
- Alloy Steel
- Number of Dies Included
- 24
- Die Material
- Alloy Steel
- Thread Standard
- BSP, Metric
- Thread Direction
- Right Hand
- Number of Pieces
- 58
- Tap Style
- Spiral Flute
Description
Tap and Die Set, Number of Pieces 58, Die Shape Hex, Die Material Alloy Steel, Thread Sizes Included 1/8 In.-28, M10x1.25, M10x1.5, M11x1.5, M12x1.5, M12x1.75, M14x1.25, M14x2, M16x1.5, M16x2, M18x1.5, M18x2.5, M3x0.5, M3.5x0.6, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1, M8x1.25, M9x1, M9x1.25, Number Of Taps 24, Thread Standard BSP, Metric
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.