Zoro Homepage

Tapcon Masonry Drill Bits

  • Mfr # 80410

  • Zoro # G4090311


product price: $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

Drill Bit Size
5/32 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Shank Diameter
5/32 in
Maximum Drilling Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80410
Zoro #
G4090311
UPC #
081838804107
Country of Origin
France

Dimensions

Drill Bit Size
5/32 in
Overall Length
4-1/2 in
Shank Diameter
5/32 in
Maximum Drilling Depth
3 in

Details

Item
Tapcon Masonry Drill Bit,5/32x3x4-1/2in.
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Decimal Equivalent
0.1563
Measurement System
Fractional Inch

Description

Tapcon® Masonry Drill Bits features electronically brazed tungsten carbide tips that are sized to drill accurate pilot holes for TAPCON® anchor screws. For use in concrete brick tile and stone. Tang shank style.


  • Electronically brazed tungsten carbide tips are sized to drill accurate pilot holes for TAPCON® anchor screws.
  • For use in concrete, brick, tile, and stone.
  • Tang shank style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.