
Tapcon Masonry Drill Bits
Mfr # 80413
Zoro # G4090296
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Drill Bit Size
3/16 in
Overall Length
6-1/2 in
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80413
Zoro #
G4090296
UPC #
081838804138
Country of Origin
France
Dimensions
Drill Bit Size
3/16 in
Overall Length
6-1/2 in
Maximum Drilling Depth
5 in
Shank Diameter
5/32 in
Details
Item
Tapcon Masonry Drill Bit,3/16x5x6-1/2in.
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Decimal Equivalent
0.1875
Description
Tapcon® Masonry Drill Bits features electronically brazed tungsten carbide tips that are sized to drill accurate pilot holes for TAPCON® anchor screws. For use in concrete brick tile and stone. Tang shank style.
- Electronically brazed tungsten carbide tips are sized to drill accurate pilot holes for TAPCON® anchor screws.
- For use in concrete, brick, tile, and stone.
- Tang shank style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.