
Thumb Chuck Key
Mfr # 64506
Zoro # G4082097
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Pilot Size (In.)
9/32 in
Features
Wide Handle
For Use With
Mfr. No. DA3010F
Number of Keys
1
Material - Machining
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64506
Zoro #
G4082097
UPC #
081838645069
Country of Origin
Taiwan, Province of China
Dimensions
Pilot Size (In.)
9/32 in
Chuck Size
3/8 in - 1/2 in
Details
Item
Drill Chuck Key
Features
Wide Handle
For Use With
Mfr. No. DA3010F
Number of Keys
1
Material - Machining
Steel
Handle Type
T
Handle
Thumb
Description
Century's chuck keys are hardened tempered alloy steel keys in a variety of sizes for all standard drill chucks. Thumb; KK
- Hardened tempered alloy steel keys in a variety of sizes for all standard drill chucks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.