
Titanium Drill Bits
Mfr # 88410
Zoro # G4087730
product price: $2.29
/eaSold in multiples of 5 for $11.45
Key Features
Drill Bit Size
5/32 in
Overall Length
3-1/8 in
Finish
Bright (Uncoated)
Shank Type
Hex
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88410
Zoro #
G4087730
UPC #
081838884109
Country of Origin
China
Dimensions
Drill Bit Size
5/32 in
Overall Length
3-1/8 in
Details
Item
Hex Shank Drill Bit
Finish
Bright (Uncoated)
Shank Type
Hex
Impact Rated
No
Cutting Direction
Right Hand
Decimal Equivalent
0.1562
Description
Century's Titanium nitrate coating resists heat and adds lubricity to extend drill life. M2 grade steel for precision drilling in metal wood and plastic. No center punch needed Century 135° quick-cut points are self-centering and penetrate faster with less pressure. Will not walk or wander at the starting surface.
- M2 grade steel for precision drilling in metal, wood, and plastic.
- Titanium nitrate coating resists heat and adds lubricity to extend drill life.
- No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.