Zoro Homepage

Titanium Drill Bits

  • Mfr # 88418

  • Zoro # G4087651


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Drill Bit Size
9/32 in
Overall Length
4-1/4 in
Shank Type
Hex
Impact Rated
No
Decimal Equivalent
0.2812
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88418
Zoro #
G4087651
UPC #
081838884185
Country of Origin
China

Dimensions

Drill Bit Size
9/32 in
Overall Length
4-1/4 in

Details

Item
Titanium Drill Bit,9/32 in.
Shank Type
Hex
Impact Rated
No
Decimal Equivalent
0.2812

Description

Century's Titanium nitrate coating resists heat and adds lubricity to extend drill life. M2 grade steel for precision drilling in metal wood and plastic. No center punch needed Century 135° quick-cut points are self-centering and penetrate faster with less pressure. Will not walk or wander at the starting surface.


  • M2 grade steel for precision drilling in metal, wood, and plastic.
  • Titanium nitrate coating resists heat and adds lubricity to extend drill life.
  • No center punch needed: Century's 135° quick-cut points are self-centering and penetrate faster with less pressure. Drill bit will not "walk" or "wander" at the starting point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.