Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torpedo Level

  • Mfr # 72891

  • Zoro # G1672642


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Length
9 in
Total Number of Vials
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72891
Zoro #
G1672642
UPC #
081838728915
Country of Origin
China

Dimensions

Length
9 in

Details

Total Number of Vials
3

Description

Century's Torpedo Level features a full length magnetic edge prevents movements on metal surfaces. 3 vials read plumb horizontal and 45 degree. Top read center vial for improved readability. Impact resistant ABS body with rubber end caps.


  • Full length magnetic edge prevents movement on metal surfaces.
  • 3 vials read plumb, horizontal, and 45°.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.