Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twist-To-Lock Die Stock

  • Mfr # 98509

  • Zoro # G415938780


product price: $29.99
/ea

Key Features

Features
Twist ring to hold the die firmly in position
For Use With
For 1 in. across flats die
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98509
Zoro #
G415938780
UPC #
-
Country of Origin
China

Details

Features
Twist ring to hold the die firmly in position
For Use With
For 1 in. across flats die
Finish
Chrome

Description

This hex die features a twist-to-lock design that holds dies firmly in place for a clean, precise threading without the need to set screws. Built from high-quality, heat treated carbon steel, this die stock is designed for long-lasting durability and reliable performance.


  • A heavy duty adjustable wrench used to hold taps, reamers and screw extractors.
  • Insert hex die into the die stock. Twist ring to hold the die firmly in position.
  • Built from high quality, heat treated carbon steel, this die stock is designed for long-lasting durability and reliable performance.
  • Equipped with ergonomic handles providing better control and reducing fatigue.
  • Designed specifically for 1" across the flats hex dies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.