Zoro Homepage

Type 1A Metal For Chop Saws and Stationary Machine Cut-Off Wheels

  • Mfr # 08714

  • Zoro # G4093525


product price: $9.49
/ea

Key Features

Blade Dia.
12-1/2"
Arbor Size
1 in
Thickness
7/64 in
Max. RPM
4300 RPM
Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08714
Zoro #
G4093525
UPC #
081838087142
Country of Origin
Taiwan, Province of China

Dimensions

Blade Dia.
12-1/2"
Arbor Size
1 in
Thickness
7/64 in
Diameter
14 in

Details

Item
Chop Saw Blade,14x7/64 in.,Type 1A
Max. RPM
4300 RPM

Description

Century's Type 1A (Metal) Abrasive Saw For Chop Saws and Stationary Machine Cut-Off Wheels cuts all types of ferrous and non-ferrous materials, bar, and stud cutting. Double Fiberglass reinforced for safety and increased durability.


  • Cuts all types of ferrous and non-ferrous materials, bar and stud cutting.
  • Double fiberglass reinforced for safety and increased durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.