Zoro Homepage

Type 27 Zirconia Flap Disc

  • Mfr # 75581

  • Zoro # G4080767


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia
Grit
40
Series
Sanding Disc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75581
Zoro #
G4080767
UPC #
081838755812
Country of Origin
Philippines

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in

Details

Item
Zirconia Flap Disc,4-1/2x7/8 in.,40 Grit
Abrasive Material
Zirconia
Grit
40
Series
Sanding Disc
Maximum Operating Speed
13300 RPM

Description

Century's Type 27 Zirconia Flap Discs are made from premium abrasive cloth and zirconia grit for grinding and finishing. Type 27 style for finish grinding on flat areas and outside corners. Will not mar, splinter, or stain. Runs cooler than other abrasive wheels. For use on all ferrous and non ferrous metals.


  • Made from premium abrasive cloth and zirconia grit for grinding and finishing.
  • Type 27 style for finish grinding on flat areas and outside corners.
  • Will not mar, splinter, or stain.
  • Will run cooler than other abrasive wheels.
  • For use on all ferrous and non-ferrous metals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.