Type 27 Zirconia Flap Disc
Mfr # 75582
Zoro # G4080758
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia
Grit
60
Series
Sanding Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75582
Zoro #
G4080758
UPC #
081838755829
Country of Origin
Canada
Dimensions
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Details
Item
Zirconia Flap Disc,4-1/2x7/8 in.,60 Grit
Abrasive Material
Zirconia
Grit
60
Series
Sanding Disc
Maximum Operating Speed
13300 RPM
Description
Century's Type 27 Zirconia Flap Discs are made from premium abrasive cloth and zirconia grit for grinding and finishing. Type 27 style for finish grinding on flat areas and outside corners. Will not mar, splinter, or stain. Runs cooler than other abrasive wheels. For use on all ferrous and non ferrous metals.
- Made from premium abrasive cloth and zirconia grit for grinding and finishing.
- Type 27 style for finish grinding on flat areas and outside corners.
- Will not mar, splinter, or stain.
- Will run cooler than other abrasive wheels.
- For use on all ferrous and non-ferrous metals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.