
Type 27 Zirconia Flap Disc
Mfr # 75586
Zoro # G4080715
product price: $8.99
/eaKey Features
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia
Grit
80
Series
Sanding Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75586
Zoro #
G4080715
UPC #
081838755867
Country of Origin
Taiwan, Province of China
Dimensions
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Arbor Size
5/8"-11
Details
Item
Zirconia Flap Disc,4-1/2x5/8-11in,80Grit
Abrasive Material
Zirconia
Grit
80
Series
Sanding Disc
Maximum Operating Speed
13300 RPM
Description
Century's Type 27 Zirconia Flap Discs are made from premium abrasive cloth and zirconia grit for grinding and finishing. Type 27 style for finish grinding on flat areas and outside corners. Will not mar, splinter, or stain. Runs cooler than other abrasive wheels. For use on all ferrous and non ferrous metals.
- Made from premium abrasive cloth and zirconia grit for grinding and finishing.
- Type 27 style for finish grinding on flat areas and outside corners.
- Will not mar, splinter, or stain.
- Will run cooler than other abrasive wheels.
- For use on all ferrous and non-ferrous metals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.