Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type 27 Zirconia Flap Disc

  • Mfr # 75587

  • Zoro # G0423745


product price: $8.19
/ea
Sold in multiples of 5 for $40.95

Key Features

Overall Diameter
4-1/2 in
Connector Size
5/8"-11
Grit
40
Maximum Operating Speed
13300 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75587
Zoro #
G0423745
UPC #
81838755874
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
4-1/2 in
Connector Size
5/8"-11

Details

Grit
40
Maximum Operating Speed
13300 RPM

Description

Century's Type 27 Zirconia Flap Discs are made from premium abrasive cloth and zirconia grit for grinding and finishing. Type 27 style for finish grinding on flat areas and outside corners. Will not mar, splinter, or stain. Runs cooler than other abrasive wheels. For use on all ferrous and non ferrous metals.


  • Made from premium abrasive cloth and zirconia grit for grinding and finishing.
  • Type 27 style for finish grinding on flat areas and outside corners.
  • Will not mar, splinter, or stain.
  • Will run cooler than other abrasive wheels.
  • For use on all ferrous and non-ferrous metals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.