Zoro Homepage

Universal Arbor

  • Mfr # 05305

  • Zoro # G4091641


product price: $17.59
/ea

Key Features

Shank Size
7/16 in
Threads
5/8 in-18
Fits Hole Saws
1-1/4 in - 6 in
Chuck Size
1/2 in
Chuck size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05305
Zoro #
G4091641
UPC #
081838053055
Country of Origin
China

Dimensions

Shank Size
7/16 in
Chuck Size
1/2 in
Chuck size
1/2 in

Details

Item
Hole Saw B-Arbor,7/16 in. Hex
Threads
5/8 in-18
Fits Hole Saws
1-1/4 in - 6 in

Description

Century's Universal Arbors are for use with Shark Tooth Bi Metal hole saws. B series arbors have a quick release collar that prevents thread lock for fast changes.


  • For use with Shark Tooth® Bi-Metal hole saws.
  • Quick-release collar that prevents thread lock for fast changes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.