Zoro Homepage

Wire Gauge Drill Bit Set

  • Mfr # 11061

  • Zoro # G4080198


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
60
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
(60) Jobber Drill Bit Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11061
Zoro #
G4080198
UPC #
081838110611
Country of Origin
China

Dimensions

Drill Bit Size
#16
Drill Bit Dimension Type
Wire
Shank Dia.
0.2280"; 0.2210"; 0.2130"; 0.2090"; 0.2055"; 0.2040"; 0.2010"; 0.1990"; 0.1960"; 0.1935"; 0.1910"; 0.1890"; 0.1850"; 0.1820"; 0.1800"; 0.1770"; 0.1730"; 0.1695"; 0.1660"; 0.1610"; 0.1590"; 0.1570"; 0.1540"; 0.1520"; 0.1495"; 0.1470"; 0.1440"; 0.1405"; 0.1360"; 0.1285"; 0.1200"; 0.1160"; 0.1130"; 0.1110"; 0.1100"; 0.1065"; 0.1040"; 0.1015"; 0.0995"; 0.0980"; 0.0960"; 0.0935"; 0.0890"; 0.0860"; 0.0820"; 0.0810"; 0.0785"; 0.0760"; 0.0730"; 0.0700"; 0.0670"; 0.0635"; 0.0595"; 0.0550"; 0.0520"; 0.0465"; 0.0430"; 0.0420"; 0.0410"; 0.0400"

Details

Item
Jobber Drill Bit Index Set,1-60,60 Pc
Number of Pieces
60
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
(60) Jobber Drill Bit Index
Coolant Through
No
Drill Bit Grouping
Drill Bit Set
Measurement System
Wire

Description

Wire Gauge Number drill bits are made from premium grade high speed steel. Precision ground points. Use for drilling an exact hole size ideal for tapping. Designed to operate in stationary or portable tools. General purpose drilling in wood metal and plastic. 60 piece multi-purpose set.


  • Made from premium grade high speed steel with precision ground points.
  • For drilling an exact hole size, ideal for tapping.
  • Designed to operate in stationary or portable tools.
  • General purpose drilling in wood, metal, and plastic.
  • Set includes: #1 to #60 drill bits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.