
Wire Gauge Drill Bits
Mfr # 11447
Zoro # G4079726
product price: $2.59
/eaSold in multiples of 5 for $12.95
Key Features
Overall Length
2 in
Drill Bit Size
#47
Shank Dia.
0.0785"
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11447
Zoro #
G4079726
UPC #
081838114473
Country of Origin
China
Dimensions
Overall Length
2 in
Drill Bit Size
#47
Shank Dia.
0.0785"
Drill Bit Dimension Type
Wire
Details
Item
Jobber Drill Bit, No 47
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Decimal Equivalent
0.0785
Description
Wire Gauge Number drill bits are made from premium grade high speed steel. Precision ground points. Use for drilling an exact hole size ideal for tapping. Designed to operate in stationary or portable tools. General purpose drilling in wood metal and plastic.
- Made from premium grade high speed steel with precision ground points.
- For drilling an exact hole size, ideal for tapping.
- Designed to operate in stationary or portable tools.
- General purpose drilling in wood, metal, and plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.