Zoro Homepage

Wire Gauge Drill Bits

  • Mfr # 11455

  • Zoro # G4079647


product price: $2.59
/ea
Sold in multiples of 5 for $12.95

Key Features

Overall Length
1-7/8 in
Drill Bit Size
#55
Shank Dia.
0.0520"
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11455
Zoro #
G4079647
UPC #
081838114558
Country of Origin
China

Dimensions

Overall Length
1-7/8 in
Drill Bit Size
#55
Shank Dia.
0.0520"
Drill Bit Dimension Type
Wire

Details

Item
Jobber Drill Bit, No 55
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Decimal Equivalent
0.052

Description

Wire Gauge Number drill bits are made from premium grade high speed steel. Precision ground points. Use for drilling an exact hole size ideal for tapping. Designed to operate in stationary or portable tools. General purpose drilling in wood metal and plastic.


  • Made from premium grade high speed steel with precision ground points.
  • For drilling an exact hole size, ideal for tapping.
  • Designed to operate in stationary or portable tools.
  • General purpose drilling in wood, metal, and plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.