Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodworker Ultra Smooth Cross Cutting Saw Blade

  • Mfr # 10608

  • Zoro # G0204584


product price: $73.15
/ea

Key Features

Diameter
12 in
Number of Teeth
80
Max. RPM
5000 RPM
Arbor Size
1 in
Tool To Use
Mitre Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10608
Zoro #
G0204584
UPC #
081838106089
Country of Origin
China

Dimensions

Diameter
12 in
Arbor Size
1 in

Details

Number of Teeth
80
Max. RPM
5000 RPM
Tool To Use
Mitre Saw

Description

Century's Woodworker Series Saw Blades are manufactured to the highest standards of precision for woodworking and finish carpentry. Every Woodworker Series blade is laser cut and precision tensioned for accurate flawless cuts. Oversized, high-quality micro-grain carbide teeth provide extended life for professional woodworkers and finish carpenters. Blue coat surface treatment is heat resistant and provides a nonstick easy to clean coating that prevents the blade from gumming. This blades large extra sharp fused micro grain carbide teeth will last 5X longer than blades with standard fused carbide teeth.


  • Century's Woodworker Series blades are manufactured to the highest standards of precision for woodworking and finish carpentry.
  • Every Woodworker Series blade is laser-cut, and precision tensioned for accurate, flawless cuts.
  • Oversized, high-quality micro-grain carbide teeth provide extended life for professional woodworkers and finish carpenters.
  • Blue coat surface treatment is heat resistant and provides a non-stick, easy to clean coating that prevents the blade from gumming.
  • This blade's large, extra sharp fused, micro-grain carbide teeth will last 5X longer than blades with standard fused, carbide teeth.
  • For hardwood, softwood, plywood, veneered plywood, melamine, and delicate molding.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.