Shop CENTURY
Create Account
E180L Vector Duty Motor 6-1/2 in Diameter 56 Frame
- Mfr # UE180L
- Zoro # G923931716
product price:Â
$
1,049.99
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
- UE180L
- Zoro #
- G923931716
- UPC #
- -
- Country of Origin
- Mexico
Description
Century E180L general purpose motor, 56-frame with 6-1/2-inch diameter, 4 poles and 60 Hz for continuous duty. Keyed shaft 0.625-inch diameter with 2.07-inch extension, Insulation Class B, Service Factor 1, across-the-line starting; UL recognized and CSA certified; 8 in W x 16 in L x 10 in H, 30 lb.