3-Phase General Purpose Motor, 2 HP, 200-230/460 Voltage, 56 Frame, 3450 Nameplate RPM (Discontinued)
- Mfr # H753
- Zoro # G0788588
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H753
Zoro #
G0788588
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Length
1 7/8 in
Details
Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face
HP
2
RPM Range
3001-3600
Voltage
200-230/460
Frame
56
Motor Service Factor
1.15
Motor Application
General Application
Nameplate RPM
3450
Motor Design
3-Phase
Ins. Class
B
Motor Bearings
Ball
Full Load Amps
6.0-5.5/2.75
Phase
Three
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3450, Voltage 200-230/460, Full Load Amps 6.0-5.5/2.75, 56 Frame, Motor Service Factor 1.15, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.