Shop CENTURY
Create Account
F266 Convection Pizza Oven Motor 1/3 HP 1800 RPM 56YZ Shaft Splined O-End
- Mfr # UF266
- Zoro # G923931150
product price:Â
$
846.99
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
- UF266
- Zoro #
- G923931150
- UPC #
- -
- Country of Origin
- Mexico
Description
Century F266 1/3 HP convection oven motor, 1800 RPM, 56YZ frame, keyed shaft 0.625 in diameter with 4 in extension, service factor 1.35 and Class B insulation rated for 60 DegC ambient. Four-pole, 60 Hz continuous-duty motor with across-the-line starting, CSA certified and UL recognized, manufactured in Mexico; dimensions 15 in L x 13 in W x 10.5 in H, weight 25 lb.