Shop CENTURY
Create Account
F262 Ventilation Motor 1/3 HP 1800/1200 RPM 56CZ
- Mfr # UF262
- Zoro # G823931731
product price:Â
$
783.99
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
- UF262
- Zoro #
- G823931731
- UPC #
- -
- Country of Origin
- Mexico
Description
Century 1/3 HP (0.333) split-phase ventilation motor, frame 56CZ (CENTURY 177440), 1,725 RPM and 115V single-phase with reversible rotation. Open Drip Proof rolled-steel enclosure, C-face/footless mounting, 6.5-inch diameter, auto overload protection, nominal amperage 5.4/2.3 A and 42 lb shipping weight.