Shop CENTURY
Create Account
F267V1 Convection Pizza Oven Motor 1/3 HP 1800 RPM 56Z 115/230V
- Mfr # UF267
- Zoro # G323931699
product price:Â
$
860.99
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
- UF267
- Zoro #
- G323931699
- UPC #
- -
- Country of Origin
- Mexico
Description
Century F267V1 convection and pizza oven motor, 1/3 HP, 1800 RPM, 56Z frame, listed as 115/23, keyed shaft 0.625 in diameter with 5.92 in extension, service factor 1.35 and 70% efficiency. Four-pole, 60 Hz continuous-duty motor with Class B insulation, across-the-line starting; CE, CSA and UL recognized. Dimensions 16 in L x 9 in W x 8 in H, 23 lb.