Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Fan & Blower Motor C435

Fan & Blower Motor (Discontinued)

  • Mfr # C435
  • Zoro # G0790548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C435
Zoro #
G0790548
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 in
Overall Length
11 1/2 in
Length Less Shaft
9 1/2 in
Bolt Circle Dia.
5 13/16 in
Manufacturers Warranty Length
1 yr
Stud Size
#10-32

Details

Item
Fan and Blower Motor
Motor Design
Capacitor-Start
Phase
Single
HP
3/4 to 0.21
RPM Range
0-1,725/1,140
Voltage
115V AC
Frame
K56
Motor Service Factor
1
Motor Thermal Protection
None
Motor Enclosure Design
Open Dripproof
Nameplate RPM
1,725/1,140
Motor Application
Fan and Blower Motor
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Mounting Type
Cushion Base
Motor Shaft Design
Keyed
Motor Shaft Rotation
CCW
Standards
CSA, UL
Motor Bearings
Ball
Capacitor Required
Yes
Ins. Class
B
Hz
60
Voltage Compatibility
115V AC
Includes
Resilient Base
Full Load Amps
9.2/4.6 A
Finish
Powder Coated
Max. Ambient Temp.
40 Degrees C
No. of Speeds
2
Extended Thru-Bolts
Yes
Duty Cycle
Continuous
Weight
30 lb
Usable @ 200V
No
Usable @ 208V
No

Description

Fan and Blower Motor, Single Phase, Motor Design Capacitor-Start, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 115V AC, Full Load Amps 9.2/4.6 A, K56 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cushion Base, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.