Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz H767

Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (Discontinued)

  • Mfr # H767
  • Zoro # G2150066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H767
Zoro #
G2150066
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
6 in
Overall Length
16 7/8 in
Length Less Shaft
10 7/8 in
Body Dia.
6 1/2 in

Details

Item
Condenser Fan Motor
Motor Design
3-Phase
Phase
3
HP
1-1/2
RPM Range
1101-1200
No. of Speeds
1
Voltage
200-230/460
Motor Shaft Rotation
CW/CCW
Frame
56Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Motor Mounting Position
Vertical Shaft Up
Motor Thermal Protection
Auto
Max. Ambient Temp.
60 Degrees C
Nameplate RPM
1140
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Voltage Compatibility
200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
Motor Service Factor
1.00
Ins. Class
B
Nominal Efficiency
78.0%
Features
Auto Protector, Quick Connect Design, Reversible
Duty
Continuous
Full Load Amps
5.8-6.0/3.0
Motor Shaft Design
Keyed
Hz
60
Motor Bearings
Ball
Standards
UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
Mounting
Stud

Description

Condenser Fan Motor, Motor Design 3-Phase, Phase 3, 1-1/2 HP, No. of Speeds 1, Voltage 200-230/460, Motor Shaft Rotation CW/CCW, 56Y Frame, Motor Enclosure Design Open Air-Over, Stud Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1140, HVAC/R, Condenser Fan, 60, Full Load Amps 5.8-6.0/3.0, Ins. Class B, Motor Service Factor 1.00, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.