This item is Discontinued.

Century Fan Motor, 1 HP, 1075 rpm, 60/50Hz FY1106V1

Fan Motor, 1 HP, 1075 rpm, 60/50Hz (Discontinued)

  • Mfr # FY1106V1
  • Zoro # G2244137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FY1106V1
Zoro #
G2244137
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
16 3/8 in
Body Dia.
6 1/2 in
Length Less Shaft
10 3/8 in
Resilient Ring Dia.
2 1/2 in
Stud Size
10-32 x 1-1/4 in
Shaft Length
6 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
200-230/460V AC
Motor Shaft Rotation
CW/CCW
Frame
56Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Motor Service Factor
1
Max. Ambient Temp.
60 Degrees C
Ring to Ring Center
9 7/8 in
Motor Bearings
Ball
Item
Condenser Fan Motor
Standards
UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
Motor Thermal Protection
Auto
Motor Shaft Design
Keyed with Single Flat
Voltage Compatibility
200V AC, 230V AC, 460V AC
Duty
Continuous
Motor Application
HVAC/R
Features
Internal Conduit Box for Enclosed Wiring Connection
Nameplate RPM
1,075
Ins. Class
B
Full Load Amps
5.0-5.0/2.5 A
Stud Quantity
4
Nominal Efficiency
75 %
Hz
60/50 Hz
Motor Mounting Position
Vertical Shaft Up
Mounting Stud Pattern
4-1/8 in x 4-1/8 in
Motor Sub Application
Condenser Fan
Capacitor Required
2MDW2
Mounting
Stud

Description

Condenser Fan Motor, Motor Design Permanent Split Capacitor, Phase Single, 1 HP, No. of Speeds 1, Voltage 200-230/460V AC, Motor Shaft Rotation CW/CCW, 56Y Frame, Motor Enclosure Design Open Air-Over, Stud Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 6 in, Motor Thermal Protection Auto, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 1,075, HVAC/R, Condenser Fan, 60/50 Hz, Full Load Amps 5.0-5.0/2.5 A, Ins. Class B, Motor Service Factor 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.