Shop CENTURY GLOVE
See all product information
Create Account
100% Cotton Dress Glove with Raised Stitching on Back, Open Cuff, 12PK
- Mfr # 130-100GM
- Zoro # G224201143
product price:Â
$
39.99
/pk of 12, $3.33/ea
Key Features
Application
Formal Occasions Hotels Restaurants General Catering
Glove Size
MENS
Glove Materials
Cotton
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 130-100GM
- Zoro #
- G224201143
- UPC #
- -
- Country of Origin
- Bangladesh
- Application
- Formal Occasions Hotels Restaurants General Catering
- Glove Materials
- Cotton
- Color
- Gray
Dimensions
- Glove Size
- MENS
Description
Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit, Three lines of raised stitching on back, Open cuff allows for easy on and off
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.