Shop CENTURY
Create Account
H1047L Hot Water Circulating Pump Motor
- Mfr # UH1047
- Zoro # G423931377
product price:Â
$
515.99
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
- UH1047
- Zoro #
- G423931377
- UPC #
- -
- Country of Origin
- Unknown
Description
Century PEM-UH1047 hot water circulating pump motor from Century is a three-phase, 3/4 HP (.750), 1725 RPM open drip proof (ODP) unit with a 56CZ frame and 6.5-inch diameter; 575 V, 1.1 A, reversible rotation, rolled steel construction, C-face/footless mounting and a single shaft, suitable for hot water circulation applications.