Circulator Pump Motor 1/8 HP 1800 RPM 48YZ SP
- Mfr # HW2004L
- Zoro # G923931259
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Nameplate RPM
1,725 RPM
Motor Enclosure Design
ODP
Hz
60 Hz
Frame
48Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW2004L
- Zoro #
- G923931259
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Frame Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- Hz
- 60 Hz
- Frame
- 48Z
- Motor Bearings
- Sleeve
- HP
- 0.13
- Voltage
- 115V
- Motor Shaft Rotation
- CWLE
- Full Load Amps
- 2.8 A
Description
Century HW2004L 1/8 HP, 1800 RPM circulator pump motor (48YZ frame) with flat shaft 0.500 in diameter and 1.56 in extension. Service factor 1.4, Class B insulation rated for 50 DegC ambient, four poles, 60 Hz, continuous duty and across-the-line starting; CSA certified and UL recognized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.