Shop CENTURY
Create Account
K100V1 General Purpose Motor 1 HP 1745 RPM 208-230V/11A
- Mfr # UK100V1
- Zoro # G823931281
product price:Â
$
186.99
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
- UK100V1
- Zoro #
- G823931281
- UPC #
- -
- Country of Origin
- Mexico
Description
Century SMITH-1HP-1745 RPM general purpose motor, 1 HP, 1745 RPM, 208-230/11 V, 60 Hz, 4-pole, continuous duty, starting across the line. Keyed shaft 0.875 in diameter with 2.31 in extension, service factor 1.15, insulation class B, 40 DegC ambient, UL recognized and CSA listed; overall dimensions 17 in L x 11 in W x 11 in H, 40 lb.