Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KIT-SEPARATE PARTS

  • Mfr # 1219A

  • Zoro # G4174226


product price: $12.69
/ea

Key Features

Features
Cradle Mount
Material
Rubber
Compatible NEMA Frame Size
42; 48; 56
Inside Diameter
1 9/16 in
Outside Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1219A
Zoro #
G4174226
UPC #
-
Country of Origin
United States

Dimensions

Compatible NEMA Frame Size
42; 48; 56
Inside Diameter
1 9/16 in
Outside Diameter
2 1/2 in
Overall Depth
3/8 in

Details

Item
Motor Mounting Ring
Features
Cradle Mount
Material
Rubber
Type
Hexagon
Band Material
Plastic
Ring Interior Shape
Hexagon
Number of Pieces
2

Description

Resilient Ring, Ring Interior Shape Hexagon, Outside Diameter 2 1/2 in, Inside Diameter 1 9/16 in, Overall Depth 3/8 in, Compatible NEMA Frame Size 42, 48, 56, Band Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.