Zoro Homepage

KIT-SEPARATE PARTS

  • Mfr # 1233A

  • Zoro # G0786320


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.25 in
Maximum Current
5 A
Output Power
600 W
Input Voltage
120 V AC
Voltage Output
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1233A
Zoro #
G0786320
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.25 in
Overall Width
2 in

Details

Item
Adjustable Speed AC Motor Control
Maximum Current
5 A
Output Power
600 W
Input Voltage
120 V AC
Voltage Output
120V AC
Application
Kitchen Appliances; Single Speed Fan and Blowers
Enclosure Type
NEMA 1
Series
KBWC-15K (H9096A)
Frequency
50 Hz, 60 Hz
Standards
CSA Certified; UL Listed

Description

Adjustable Speed AC Motor Control, 600 W Output Power, 120 V AC Input Voltage, 5 A Maximum Current, Enclosure Type NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.