KIT-SEPARATE PARTS
Mfr # 1380A
Zoro # G0786600
product price: $40.39
/eaKey Features
For Motor Diameter
3.3 in
Number of Pieces
1
Mounting
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1380A
Zoro #
G0786600
UPC #
-
Country of Origin
United States
Dimensions
For Motor Diameter
3.3 in
Details
Item
Mounting Bracket
Number of Pieces
1
Mounting
Horizontal
Description
Mounting Bracket, For NEMA Frame Not Applicable, Fits Blower Wheel Diameter (in.) Not Applicable, For Motor Diameter 3 3/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.