Zoro Homepage

KIT-SEPARATE PARTS

  • Mfr # 1488A

  • Zoro # G0786716


product price: $39.19
/ea

Key Features

Shoulder Length
3/4 in
Thread Size
1/4"-20
Overall Diameter
1/2 in
Shaft Extension Length
1 1/2 in
Shaft Extension Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1488A
Zoro #
G0786716
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
3/4 in
Thread Size
1/4"-20
Overall Diameter
1/2 in
Shaft Extension Length
1 1/2 in
Shaft Extension Diameter
1/4 in
Overall Length
2 1/4 in
Shoulder Outside Diameter
1/2 in
Compatible Shaft Diameter
1/4 in

Details

Item
Shaft Adapter Kit
Number of Pieces
2

Description

Shaft Adapter Kit, Compatible Shaft Diameter 1/4 in, Shaft Extension Diameter 1/4 in, Shaft Extension Length 1 1/2 in, Overall Diameter 1/2 in, Overall Length 2 1/4 in, Thread Size 1/4 In.-20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.