Zoro Homepage
This item is Discontinued.
Century Milk Pump Motor, 3-Phase, 1/2 HP, 208-230/460V AC, 3,450 Nameplate RPM, 56HCZ Frame B596

Milk Pump Motor, 3-Phase, 1/2 HP, 208-230/460V AC, 3,450 Nameplate RPM, 56HCZ Frame (Discontinued)

  • Mfr # B596
  • Zoro # G5482233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B596
Zoro #
G5482233
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
9 5/8 in
Overall Length
11 15/16 in
Shaft Length
2 5/16 in
Shaft Dia.
1/2 in
Bolt Circle Dia.
5 7/8 in

Description

Milk Pump Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.9-1.8/0.9 A, 56HCZ Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.