This item is Discontinued.

Century Milk Pump Motor, Permanent Split Capacitor, 1 HP, 208-230V AC, 3,450 Nameplate RPM, 56HCZ Frame B583

Milk Pump Motor, Permanent Split Capacitor, 1 HP, 208-230V AC, 3,450 Nameplate RPM, 56HCZ Frame (Discontinued)

  • Mfr # B583
  • Zoro # G5755443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B583
Zoro #
G5755443
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 in
Overall Length
12 in
Shaft Length
1 15/16 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Milk Pump Motor
Motor Design
Permanent Split Capacitor
Phase
Single
HP
1
RPM Range
3,001-3,600
Voltage
208-230V AC
Frame
56HCZ
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Nonventilated
Nameplate RPM
3,450
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
Horizontal, Vertical Shaft Down
Motor Mounting Type
Rigid Base
Motor Sub Application
Milk Pump
Motor Shaft Design
Keyed
Motor Shaft Rotation
CWLE
Standards
CSA Certified, UL Recognized
Motor Efficiency Group
Standard Efficient
Hz
60 Hz
Max. Ambient Temperature
40 Degrees C
Capacitor Required
Yes
Ins. Class
B
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Includes
Capacitor, Stainless Steel Shaft
Full Load Amps
4.8-4.5 A
Item - Farm Duty Motors
Milk Pump Motor
Duty
Continuous
Nominal Efficiency
78.5 %
Motor Bearings
Ball
Finish
Black
Frame Material
Stainless Steel
Usable @ 200V
No
No. of Speeds
1
Duty Cycle
Continuous
Max. Ambient Temp.
40 Degrees C
Weight
37 lb
Usable @ 208V
Yes
Application
Farm Duty Milk Pump Motor

Description

Milk Pump Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 4.8-4.5 A, 56HCZ Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.