Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Milk Pump Motor, Permanent Split Capacitor, 3/4 HP, 208-230, 3450 Nameplate RPM, 56HCZ Frame B582

Milk Pump Motor, Permanent Split Capacitor, 3/4 HP, 208-230, 3450 Nameplate RPM, 56HCZ Frame (Discontinued)

  • Mfr # B582
  • Zoro # G5703722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B582
Zoro #
G5703722
UPC #
00663001193333
Country of Origin
Mexico

Dimensions

Overall Length
12 3/16 in
Length Less Shaft
10 3/16 in
Shaft Length
2 in
Shaft Dia.
5/8 in

Details

Item
Milk Pump Motor
Motor Design
Permanent Split Capacitor
Phase
1
HP
3/4
RPM Range
3001-3600
Voltage
208-230
Frame
56HCZ
Motor Service Factor
1.00
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Nonventilated
Nameplate RPM
3450
Motor Application
Farm Duty
Motor Frame Material
Stainless Steel
Motor Mounting Position
Horizontal or Vertical Shaft Down
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
Motor Sub Application
Milk Pump
Motor Shaft Rotation
CWLE
Standards
UL, CSA
Motor Efficiency Group
Standard Efficient
Max. Ambient Temperature
40 Degrees C
Full Load Amps
4.0-3.8
Voltage Compatibility
115/208-230, 208-230, 208-240
Motor Bearings
Ball
Nominal Efficiency
73.5%
Hz
60
Finish
Black
Item - Farm Duty Motors
Milk Pump Motor
Includes
Capacitor, Stainless Steel Shaft
Ins. Class
B
Frame Material
Stainless Steel
Capacitor Required
Yes
Duty
Continuous
Application
Farm Duty Milk Pump Motor
Max. Ambient Temp.
40 Degrees C

Description

Milk Pump Motor, 1 Phase, Motor Design Permanent Split Capacitor, 3/4 HP, Nameplate RPM 3450, Voltage 208-230, Full Load Amps 4.0-3.8, 56HCZ Frame, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal or Vertical Shaft Down, Motor Frame Material Stainless Steel, Finish Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.