Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Milk Pump Motor, Capacitor-Start, 1/2 HP, 115/230, 3450 Nameplate RPM, 56CZ Frame B587

Milk Pump Motor, Capacitor-Start, 1/2 HP, 115/230, 3450 Nameplate RPM, 56CZ Frame (Discontinued)

  • Mfr # B587
  • Zoro # G5569487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B587
Zoro #
G5569487
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/4 in
Shaft Dia.
5/8 in
Overall Length
13 1/4 in
Length Less Shaft
11 in

Details

Item
Milk Pump Motor
Motor Design
Capacitor-Start
Phase
1
HP
1/2
RPM Range
3001-3600
Voltage
115/230
Frame
56CZ
Motor Service Factor
1.00
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Nonventilated
Nameplate RPM
3450
Motor Application
Farm Duty
Motor Frame Material
Stainless Steel
Motor Mounting Position
Horizontal or Vertical Shaft Down
Motor Mounting Type
Rigid Base
Motor Sub Application
Milk Pump
Motor Shaft Design
Threaded
Motor Shaft Rotation
CWLE
Standards
UL Recognized (E44549), CSA Certified (LR4642)
Full Load Amps
6.6/3.3
Frame Material
Stainless Steel
Motor Bearings
Ball
Capacitor Required
Yes
Item - Farm Duty Motors
Milk Pump Motor
Finish
Black
Duty
Continuous
Max. Ambient Temperature
40 Degrees C
Hz
60
Motor Efficiency Group
Standard Efficient
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Ins. Class
B
Nominal Efficiency
69.7%
Includes
Capacitor, Stainless Steel Shaft
Application
Farm Duty Milk Pump Motor
Max. Ambient Temp.
40 Degrees C

Description

Milk Pump Motor, 1 Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3450, Voltage 115/230, Full Load Amps 6.6/3.3, 56CZ Frame, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal or Vertical Shaft Down, Motor Frame Material Stainless Steel, Finish Black, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.