Zoro Homepage
This item is Discontinued.
No Product Image Available

MODEL-CFHP-48FR (Discontinued)

  • Mfr # F396L
  • Zoro # G0792937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F396L
Zoro #
G0792937
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
2.04"
Body Dia.
5.64"
Manufacturers Warranty Length
1 yr.
Overall Length
11-3/4"

Details

Frame
48CY
HP
1/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Split Phase
Motor Enclosure Design
Totally Enclosed Non Ventilated
Motor Mounting Type
Round
Motor Shaft Rotation
Reversible
Motor Sub Application
Ventilation HVAC/R Motor
Nameplate RPM
1725 rpm
No. of Speeds
1
Number of Shafts
1
Phase
1
Voltage
115V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
3.1A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Service Factor
1
Application
Ventilation

Description

MODEL-CFHP-48FR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.